Beli Pneumatic Level Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- KRISBOW Pump Submersible Automatic Switch (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Length of Cable (m): 10
- Cosmos Industrial Fan (Kipas Angin)atribut:
- Speed: 3 Level
- Color: Black
- Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)Deskripsi:Schneider Electric AvatarOn E8331PIR3_WE is a PIR occupancy sensor switch with a time delay of 60 seconds. It is a 3 line 200VA switch with a detection angle of 110°. The network frequency of this PIR switch is 50 Hz, 60 Hz. It is 86 mm in width, 86 mm in height and 40.28 mm in depth. And the embedding depth is 35 mm. Flush mounting is supported so that its box can be recessed into the surface and unexposed. Its fixing mode is M4 screw fixing. And its connection terminal is brass pillar. Polycarbonate and zinc plated steel material makes the switch as resistant as possible. It features glossy surface finish, with which fingerprints and smudge marks are easy to remove. Besides, it meets the following standards, CE, IEC 60669-2-1. IP20 level makes the PIR switch as reliable and resistant as possible. The device is UV, dust and oil resistant. It also passed the salt mist test.atribut:
- Color: White
- Material: Polycarbonate, Zinc Plated Steel
- Product or Component Type: PIR Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 40.28
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Clamping Connection Capacity (mm²): 2x2.5
- Colour Tint: White
- Connections - Terminals: 3 Brass Pillar
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Environmental Characteristic: UV Resistant, Dust Resistant, Oil Resistant, Salt Mist
- IP Degree of Protection: IP20
- Relative Humidity (%): 10 to 95 Non-Condensing
- Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
- Surface Finish: Glossy
- Cosmos Desk & Stand Fan 2 in 1 (Kipas Angin)Deskripsi:Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain tombol model piano (Piano Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.atribut:
- Size (inch): 16
- Power (W): 46
- Cosmos Stand Fan (Kipas Angin)Deskripsi:Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain elegan dengan tombol model berputar (Rotary Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.atribut:
- Size (inch): 16
- Power (W): 46
- Cosmos Fan 2 in 1 Desk & Wall (Kipas Angin)Deskripsi:Kipas Angin Twino dengan 2 fungsi peletakkan (Desk & Wall) dengan bilah kipas berukuran 7 inch. Memiliki 2 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain tombol model piano (Piano Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
- Cosmos Stand FanDeskripsi:Kipas Angin Komersial dengan bilah kipas berbahan alumunium berukuran 18 inch, menghasilkan angin lebih kuat dan sejuk ke seluruh ruangan.Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan. Tinggi kipas juga dapat diatur.Desain hitam elegan dengan tombol model berputar (Rotary Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- OMRON Compact Heavy Equipment Limit Switch D4a-NDeskripsi:Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system. Wide temperature specifications (-40 to 100°C: standard type) Adopts a block mount method that minimizes time loss during maintenance. Acquired UL, CSA and CCC standards.atribut:
- Withstand Voltage: (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
- Rated Frequency (Hz): 50/60
- Allowable Operating Speed (mm-m/s): 1 to 2 (D4A-3101N, rotating lever type)
- Ambient Relative Humidity (RH): 35 to 95 (with no icing)
- Contact Resistance (miliΩ): 25 or less (initial value)
- Impact Resistance Durability (m/s²): 1000 or m ore
- Internal capacity: 1 piece
- Pollution Degree (Environment to Use): 3
- Temperature Rise (°): 50 or less
- Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)Deskripsi:Yama YM30-120P adalah kompressor angin dengan daya 3Hp dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Working Pressue (bar): 8
- Compressor Type: Belt Driven
- Oil Less: No
- MILWAUKEE Cordless Blower Fuel (Peniup Udara)atribut:
- Lock On Button: Yes
- Voltage (V): 18
Daftar Harga Pneumatic Level Switch Terbaru October 2026
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
| ASHCROFT Pressure Switch | Rp4.899.900 |
| IDEC Selector Switch (Saklar Selektor) | Rp67.900 |
| Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L) | Rp5.900 |
| KRISBOW Pump Submersible Automatic Switch (Pompa Celup) | Rp859.900 |
| Cosmos Industrial Fan (Kipas Angin) | Rp359.900 |
| Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak) | Rp989.900 |
| Cosmos Desk & Stand Fan 2 in 1 (Kipas Angin) | Rp319.900 |
| Cosmos Stand Fan (Kipas Angin) | Rp269.900 |
| Cosmos Fan 2 in 1 Desk & Wall (Kipas Angin) | Rp139.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/nqP103210854-7.jpg)

/poP103210924-1.jpg)
/ikP105734668-1.jpg)
/d7P104582475-4.jpg)
/hlP106876633-1.jpg)
/qsP105470964-1.jpg)
/qjP105470955-1.jpg)
/olP105470885-1.jpg)

%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)

/1bP105551047-1.jpg)
/qtP104618965-1.jpg)

/2oP102082096-3.jpg)
/d5P105468473-1.jpg)
/1fP107802051-1.jpg)
/7iP102367270-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)